Sulfuric Acid Precision Solution, 0.1 N

  • Mfr # R8250000-1A
  • Zoro # G203562074
product price: 
$
29.15
/ea

Key Features

Standards
ASTM, EP
Chemical Container Type
Bottle
Chemical Container Size
1 L
Chemical Container Material
Plastic
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8250000-1A
Zoro #
G203562074
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sulfuric Acid
Standards
ASTM, EP
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
36 mo
Calibration Certificate
NIST SRM 723
Product Type
Sulfuric Acid
APHA
4500-SiO2 E
Concentration
0.1 N
Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Chemical Formula
H2SO4
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Quantity
1
Container Type
Bottle
Volume
1 L
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Storage Temperature
Ambient
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.1 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 4500-SiO2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews