Sulfuric Acid Precision Solution, 0.1 N

  • Mfr # R8250000-500A
  • Zoro # G303563124
product price: 
$
21.89
/ea

Key Features

Concentration
0.1 N
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
APHA
4500-SiO2 E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8250000-500A
Zoro #
G303563124
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Concentration
0.1 N
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
APHA
4500-SiO2 E
Chemical Container Material
Plastic
Shelf Life
36 mo
Standards
ASTM, EP
Product Type
Sulfuric Acid
Chemical Grade
ACS, Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Storage Temperature
Ambient
Quantity
1
Container Material
Plastic
Volume
500 mL
Chemical Formula
H2SO4
Container Type
Bottle
Color
Colorless
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.1 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 4500-SiO2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews