Simulated Intestinal Fluid without Pancr
- Mfr # R7109750-500A
- Zoro # G803562252
product price:Â
$
54.89
/ea
Key Features
Chemical Container Size
500 mL
Product Type
Simulated Intestinal Fluid
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7109750-500A
- Zoro #
- G803562252
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Product Type
- Simulated Intestinal Fluid
- Chemical Container Type
- Bottle
- Calibration Certificate
- NIST SRM 186-I-g, 186-II-g & 191d
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shelf Life
- 12 mo
- CAS Number
- 1310-73-2, 7732-18-5, 7778-77-0
- Form
- Liquid
- Container Type
- Bottle
- Volume
- 500 mL
- Container Material
- Plastic
- Standards
- ASTM, EP
- Chemical Formula
- Unspecified
- Molecular Weight
- 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
- Quantity
- 1
- Storage Temperature - Minimum
- 15 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- S
- Storage Temperature
- Ambient
- Storage Temperature - Maximum
- 30 Degrees C
- Application
- Analytical Reagent
- Test Parameters
- pH
- pH Level
- 7.5 pH
Dimensions
- Chemical Container Size
- 500 mL
Description
Water Quality Test Kit, Concentration Not Applicable, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula Unspecified, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.