Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.5 N

  • Mfr # R8280000-1A
  • Zoro # G703562758

product price: 
$
27.79
/ea

Key Features

Chemical Container Size
1 L
Shelf Life
36 mo
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 723
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8280000-1A
Zoro #
G703562758
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Shelf Life
36 mo
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 723
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.5 N
CAS Number
7664-93-9, 7732-18-5
Color
Colorless
Form
Liquid
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Chemical Formula
H2SO4
Storage Temperature
Ambient
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
Less Than 1

Description

Sulfuric Acid, Concentration 0.5 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.