Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.2 N

  • Mfr # R8260000-500A
  • Zoro # G205922890

product price: 
$
26.59
/ea

Key Features

Chemical Container Size
500 mL
Chemical Container Material
Plastic
Shelf Life
36 mo
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8260000-500A
Zoro #
G205922890
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Chemical Container Material
Plastic
Shelf Life
36 mo
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Concentration
0.2 N
APHA
3500-Cr B
Color
Colorless
Chemical Formula
H2SO4
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Quantity
1
Application
Analytical Reagent
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Container Type
Bottle
Form
Liquid
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.2 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 3500-Cr B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.