Sulfuric Acid-Silver Sulfate Reagent, for
- Mfr # R8350000-1C1
- Zoro # G803574095
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
7664-93-9;10294-26-5;
Chemical Container Size
1 L
APHA
5220 B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8350000-1C1
- Zoro #
- G803574095
- UPC #
- -
- Country of Origin
- United States
- Item
- Sulfuric Acid-Silver Sulfate Reagents, for Chemical Oxygen Demand (COD) Analysis
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 7664-93-9;10294-26-5;
- APHA
- 5220 B
- Standards
- ASTM D 1252 B; EPA 410.3
- Chemical Container Type
- Bottle
- Product Type
- Sulfuric Acid-Silver Sulfate Reagent, for Chemical Oxygen Demand (COD) Analysis
- Chemical Container Material
- Coated Glass
Dimensions
- Chemical Container Size
- 1 L
Description
Sulfuric Acid-Silver Sulfate Reagents, for Chemical Oxygen Demand (COD) Analysis, CAS Number 7664-93-9;10294-26-5;, APHA 5220 B, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards ASTM D 1252 B; EPA 410.3
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.