Water Hardness Buffer, without Magnesium

  • Mfr # R9201000-500A
  • Zoro # G605379829
product price: 
$
30.89
/ea

Key Features

Form
Liquid
Chemical Container Size
500 mL
Chemical Container Type
Bottle
CAS Number
12125-02-9, 1336-21-6, 7732-18-5
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9201000-500A
Zoro #
G605379829
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - Water Hardness - without Magnesium EDTA
Form
Liquid
Chemical Container Type
Bottle
CAS Number
12125-02-9, 1336-21-6, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
12 mo
Product Type
Buffer - Water Hardness - without Magnesium EDTA
Chemical Grade
ACS, Lab
Molecular Weight
18.01 g/mol (Water); 35.04 g/mol (Ammonium Hydroxide); 53.49 g/mol (Ammonium Chloride)
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2O
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Container Type
Bottle
Container Material
Plastic
Standards
ASTM, EP
REMOVE - Previous PI Node
W
Calibration Certificate
NIST
Storage Temperature
Ambient
Color
Colorless
Application
Analytical Reagent
Shipping Restrictions
Class 8, PG III, UN2672
pH Level
Alkaline
Wire Color
Colorless

Description

Buffer - Water Hardness - without Magnesium EDTA, Concentration Not Applicable, CAS Number 12125-02-9, 1336-21-6, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 35.04 g/mol (Ammonium Hydroxide); 53.49 g/mol (Ammonium Chloride), Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Class 8, PG III, UN2672

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews