Synthetic Urine Concentrate

  • Mfr # R8362000-20F
  • Zoro # G305922912
product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Product Type
Synthetic Urine Concentrate
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8362000-20F
Zoro #
G305922912
UPC #
-
Country of Origin
United States
Item
Synthetic Urine Concentrate
Form
Liquid
Product Type
Synthetic Urine Concentrate
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Box
Chemical Container Material
Plastic
Shelf Life
18 mo
CAS Number
10034-99-8, 10043-52-4, 57-13-6, 7647-14-5, 7732-18-5
Storage Temperature
Ambient
Container Type
Box
Container Material
Plastic
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NH2CONH2
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Volume
20 L
pH Level
7.9 pH
Molecular Weight
110.98 g/mol (Calcium Chloride); 18.01 g/mol (Water); 246.47 g/mol (Magnesium Sulfate Heptahydrate); 58.44 g/mol (Sodium Chloride); 60.05 g/mol (Urea)
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Synthetic Urine Concentrate, Concentration Not Applicable, CAS Number 10034-99-8, 10043-52-4, 57-13-6, 7647-14-5, 7732-18-5, Molecular Weight 110.98 g/mol (Calcium Chloride); 18.01 g/mol (Water); 246.47 g/mol (Magnesium Sulfate Heptahydrate); 58.44 g/mol (Sodium Chloride); 60.05 g/mol (Urea), Chemical Formula NH2CONH2, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews