Water Hardness Indicator, Cert 0.5 Perce
- Mfr # R9300000-1C
- Zoro # G803562634
product price:Â
$
77.89
/ea
Key Features
Chemical Container Material
Amber Glass
Product Type
Water Hardness Indicator, (Cert 0.5% w/v Eriochrome Black T) in 2-Methoxyethanol
APHA
2340 C
Standards
EPA 215.2
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9300000-1C
- Zoro #
- G803562634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- anol Water Hardness Indicator
- Chemical Container Material
- Amber Glass
- Product Type
- Water Hardness Indicator, (Cert 0.5% w/v Eriochrome Black T) in 2-Methoxyethanol
- APHA
- 2340 C
- Standards
- EPA 215.2
- Chemical Grade
- ACS
- Shelf Life
- 9 mo
- CAS Number
- 109-86-4;1787-61-7;
- Chemical Container Type
- Bottle
- Shipping Restrictions
- DHL May be shipped via DHL passenger and cargo aircraft.; FEDEX AIR May be shipped via FED EX passenger and cargo aircraft.; FEDEX GROUND Max of 25 lbs (up to 6 bottles) may be shipped per package.; UPS AIR May be shipped via UPS air services (full cases).
Description
anol Water Hardness Indicator, CAS Number 109-86-4;1787-61-7;, APHA 2340 C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 9 mo
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.