Ruthenium ICP, 1000 ppm in HCl
- Mfr # RPRU1KH0-500N
- Zoro # G905379819
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Standards
EPA 200.7
Chemical Container Type
Bottle
Product Type
Ruthenium ICP, 1000 ppm in HCl
CAS Number
7732-18-5;7647-01-0;14898-67-0
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPRU1KH0-500N
- Zoro #
- G905379819
- UPC #
- -
- Country of Origin
- United States
- Item
- Ruthenium ICP, 1000 ppm in HCl
- Standards
- EPA 200.7
- Chemical Container Type
- Bottle
- Product Type
- Ruthenium ICP, 1000 ppm in HCl
- CAS Number
- 7732-18-5;7647-01-0;14898-67-0
- Shelf Life
- 18 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Concentration
- 1000 ppm
Dimensions
- Chemical Container Size
- 500 mL
Description
Ruthenium ICP-Ms, Concentration 1000 ppm, CAS Number 7732-18-5;7647-01-0;14898-67-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.