Shop RICCA CHEMICAL

Starch, 0.5 Percent, Aqueous Solution, with

  • Mfr # R8002000-500A
  • Zoro # G104399144

product price: 
$
42.15
/ea

Key Features

Form
Liquid
Chemical Container Size
500 mL
CAS Number
67-66-3, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Concentration
0.5 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8002000-500A
Zoro #
G104399144
UPC #
-
Country of Origin
United States
Item
Starch Indicator - with Chloroform Preservative
Form
Liquid
CAS Number
67-66-3, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Concentration
0.5 % w/v
Chemical Container Type
Bottle
Product Type
Starch Indicator - with Chloroform Preservative
Chemical Grade
ACS, Lab
Shelf Life
12 mo
Volume
500 mL
Calibration Certificate
NIST
Container Material
Plastic
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Chemical Formula
(C6H10O5)n
Molecular Weight
119.37 g/mol (Chloroform); 18.01 g/mol (Water)
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Quantity
1
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Starch Indicator - with Chloroform Preservative, Concentration 0.5 Percent w/v, CAS Number 67-66-3, 7732-18-5, 9005-84-9, Molecular Weight 119.37 g/mol (Chloroform); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.