Shop RICCA CHEMICAL
See all product information
Create Account
Wright-Giemsa Stain
- Mfr # R9380000-1C
- Zoro # G104399151
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wright-Giemsa Stain
CAS Number
67-56-1;56-81-5;68988-92-1;51811-82-6;7558-79-4;7778-77-0;7664-38-2
Chemical Container Size
1 L
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9380000-1C
- Zoro #
- G104399151
- UPC #
- -
- Country of Origin
- United States
- Item
- Wright-Giemsa Stain
- Product Type
- Wright-Giemsa Stain
- CAS Number
- 67-56-1;56-81-5;68988-92-1;51811-82-6;7558-79-4;7778-77-0;7664-38-2
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 1 L
Description
Wright-Giemsa Stain, CAS Number 67-56-1;56-81-5;68988-92-1;51811-82-6;7558-79-4;7778-77-0;7664-38-2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.