Starch Indicator, 1 Percent w/v Aqueous S

  • Mfr # R8050000-20F
  • Zoro # G205380140
product price: 
$
290.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Concentration
1 % w/v
Chemical Grade
ACS, Lab
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8050000-20F
Zoro #
G205380140
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Concentration
1 % w/v
Chemical Grade
ACS, Lab
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Chemical Container Material
Plastic
Standards
ASTM, EP
Chemical Container Type
Box
Shelf Life
24 mo
Storage Temperature
Ambient
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Container Type
Box
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Features
For Iodometric Titrations
REMOVE - Previous PI Node
S
Color
Colorless
Chemical Formula
(C6H10O5)n
Storage Temperature - Maximum
30 Degrees C
Calibration Certificate
NIST
Volume
20 L
Quantity
1
Special Information
For Iodometric Titrations
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 1 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews