Starch Indicator, 2 Percent w/v Aqueous S

  • Mfr # R8055000-4A
  • Zoro # G205379847
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Chemical Container Size
4 L
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8055000-4A
Zoro #
G205379847
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Concentration
2 % w/v
Standards
ASTM, EP
Chemical Container Type
Bottle
Shelf Life
24 mo
APHA
4500-O D
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
(C6H10O5)n
Volume
4 L
Features
For Iodometric Titrations
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Container Material
Plastic
Storage Temperature
Ambient
Calibration Certificate
NIST
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Color
Colorless
Quantity
1
Special Information
For Iodometric Titrations
Application
Analytical Reagent
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 2 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-O D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews