Shop RICCA CHEMICAL
See all product information
Create Account
Wrights Stain
- Mfr # R9350000-4C
- Zoro # G905379932
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Calibration Certificate
NIST SRM 185 & 186
Product Type
Wright's Stain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9350000-4C
- Zoro #
- G905379932
- UPC #
- -
- Country of Origin
- United States
- Item
- Wright's Stain
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Calibration Certificate
- NIST SRM 185 & 186
- Product Type
- Wright's Stain
- Shelf Life
- 24 mo
- CAS Number
- 67-56-1;56-81-5;68988-92-1;7778-77-0;51811-82-6;7558-79-4
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 4 L
Description
Wright's Stain, CAS Number 67-56-1;56-81-5;68988-92-1;7778-77-0;51811-82-6;7558-79-4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.