Shop RICCA CHEMICAL
See all product information
Create Account
Samarium AA, 1000 ppm in HNO3
- Mfr # RASM1KN0-100N
- Zoro # G303561847
product price:Â
$
50.19
/ea
Key Features
Concentration
1000 ppm
Chemical Container Material
Plastic
Product Type
Samarium AA, 1000 ppm in HNO3
CAS Number
7732-18-5;7697-37-2;12060-58-1
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RASM1KN0-100N
- Zoro #
- G303561847
- UPC #
- -
- Country of Origin
- United States
- Item
- Samarium AA, 1000 ppm in HNO3
- Concentration
- 1000 ppm
- Chemical Container Material
- Plastic
- Product Type
- Samarium AA, 1000 ppm in HNO3
- CAS Number
- 7732-18-5;7697-37-2;12060-58-1
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 mL
Description
Samarium AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;12060-58-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.