Shop RICCA CHEMICAL
See all product information
Create Account
Zenkers Fixative
- Mfr # R9410000-1A
- Zoro # G004399053
product price:Â
$
65.19
/ea
Key Features
Product Type
Zenker's Fixative
Chemical Grade
ACS
CAS Number
7732-18-5;7487-94-7;7778-50-9;7757-82-6
Chemical Container Type
Bottle
Chemical Container Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9410000-1A
- Zoro #
- G004399053
- UPC #
- -
- Country of Origin
- United States
- Item
- Zenker's Fixative
- Product Type
- Zenker's Fixative
- Chemical Grade
- ACS
- CAS Number
- 7732-18-5;7487-94-7;7778-50-9;7757-82-6
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 1 L
Description
Zenker's Fixative, CAS Number 7732-18-5;7487-94-7;7778-50-9;7757-82-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.