Water Hardness Buffer, with Magnesium ED

  • Mfr # R9200000-20F
  • Zoro # G805380175
product price: 
$
364.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Type
Box
CAS Number
12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6
Chemical Grade
ACS, Lab
APHA
2340 C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R9200000-20F
Zoro #
G805380175
UPC #
-
Country of Origin
United States
Item
Buffer - Water Hardness - with Magnesium EDTA
Form
Liquid
Chemical Container Type
Box
CAS Number
12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6
Chemical Grade
ACS, Lab
APHA
2340 C
Shelf Life
12 mo
Chemical Container Material
Plastic
Product Type
Buffer - Water Hardness - with Magnesium EDTA
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Calibration Certificate
NIST
REMOVE - Previous PI Node
W
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
Quantity
1
Application
Analytical Reagent
Storage Temperature
Ambient
Color
Colorless
Container Type
Box
Shipping Restrictions
Class 8, PG III, UN2672
Molecular Weight
18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 35.04 g/mol (Ammonium Hydroxide); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 53.49 g/mol (Ammonium Chloride)
Container Material
Plastic
Chemical Formula
H2O
pH Level
Alkaline
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Buffer - Water Hardness - with Magnesium EDTA, Concentration Not Applicable, CAS Number 12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6, Molecular Weight 18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 35.04 g/mol (Ammonium Hydroxide); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 53.49 g/mol (Ammonium Chloride), Chemical Formula H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews