Shop RICCA CHEMICAL
See all product information
Create Account
Rhodanine Indicator, 0.02 Percent Aq Aque
- Mfr # R6625000-120A
- Zoro # G104399243
product price:Â
$
50.39
/ea
Key Features
Shelf Life
12 mo
CAS Number
7732-18-5; 141-84-4
Chemical Container Size
120 mL
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6625000-120A
- Zoro #
- G104399243
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Rhodanine Indicator
- Shelf Life
- 12 mo
- CAS Number
- 7732-18-5; 141-84-4
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Concentration
- 0.02% Aq
- Chemical Grade
- ACS
- Product Type
- Rhodanine Indicator, (Certified 0.02% Aq) Aqueous Solution
Description
Rhodanine Indicator, Concentration 0.02 Percent Aq, CAS Number 7732-18-5; 141-84-4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.