Shop RICCA CHEMICAL

Zinc AA, 1000 ppm in HNO3

  • Mfr # RAZN1KN0-500N
  • Zoro # G703561775

product price: 
$
85.59
/ea

Key Features

Form
Liquid
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST SRM 915
CAS Number
7440-66-6, 7697-37-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RAZN1KN0-500N
Zoro #
G703561775
UPC #
-
Country of Origin
United States
Item
Zinc AA Standard
Form
Liquid
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST SRM 915
CAS Number
7440-66-6, 7697-37-2, 7732-18-5
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Concentration
1000 ppm
Product Type
Zinc AA Standard
Container Type
Bottle
REMOVE - Previous PI Node
Z
Shipping Restrictions
Class 8, PG III, UN3264
Chemical Formula
Zn(C2H3O2)2; 2H2O
Container Material
Plastic
Color
Colorless
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Quantity
1
Molecular Weight
18.01 g/mol (Water); 63.01 g/mol (Nitric Acid); 65.4 g/mol (Zinc)
Application
Analytical Reagent
pH Level
Less Than 2
Test Parameters
Zinc

Description

Zinc AA Standard, Concentration 1000 ppm, CAS Number 7440-66-6, 7697-37-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 63.01 g/mol (Nitric Acid); 65.4 g/mol (Zinc), Chemical Formula Zn(C2H3O2)2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 915, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN3264, Standards ASTM, EP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.