Shop RICCA CHEMICAL
See all product information
Create Account
Zinc ICP, 10K ppm in HNO3
- Mfr # RPZN10KN-500N
- Zoro # G005379818
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Reagent
Standards
EPA 200.7
Calibration Certificate
NIST SRM 915
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPZN10KN-500N
- Zoro #
- G005379818
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc ICP-Ms
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Standards
- EPA 200.7
- Calibration Certificate
- NIST SRM 915
- Product Type
- Zinc ICP, 10K ppm in HNO3
- Shelf Life
- 18 mo
- Concentration
- 10,000 ppm
- CAS Number
- 7732-18-5;7697-37-2;7440-66-6
Dimensions
- Chemical Container Size
- 500 mL
Description
Zinc ICP-Ms, Concentration 10,000 ppm, CAS Number 7732-18-5;7697-37-2;7440-66-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 915, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.