Wash Solution, for Surfactant Analysis
- Mfr # R9120000-500A
- Zoro # G805379957
product price:Â
$
61.89
/ea
Key Features
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Material
Plastic
Product Type
Wash Solution, for Surfactant Analysis (Certified)
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9120000-500A
- Zoro #
- G805379957
- UPC #
- -
- Country of Origin
- United States
- Item
- Wash Solution, for Surfactant Analysis (Certified)
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Product Type
- Wash Solution, for Surfactant Analysis (Certified)
- Chemical Container Type
- Bottle
- APHA
- 5570 C
- CAS Number
- 7732-18-5; 10049-21-5; 7664-93-9
- Standards
- ASTM D 2330; EPA 425.1
Dimensions
- Chemical Container Size
- 500 mL
Description
Wash Solution, for Surfactant Analysis (Certified), CAS Number 7732-18-5; 10049-21-5; 7664-93-9, APHA 5570 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards ASTM D 2330; EPA 425.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.