Shop RICCA CHEMICAL

Zinc Sulfate Precision Solution, 0.05 M

  • Mfr # R9660000-20F
  • Zoro # G305922813

product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Shelf Life
18 mo
Concentration
0.05 M
Chemical Container Size
20 L
Calibration Certificate
NIST SRM 915
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9660000-20F
Zoro #
G305922813
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Zinc Sulfate
Chemical Grade
ACS, Lab
Shelf Life
18 mo
Concentration
0.05 M
Calibration Certificate
NIST SRM 915
Product Type
Zinc Sulfate
CAS Number
7446-20-0, 7732-18-5
Chemical Container Type
Box
Chemical Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate)
Storage Temperature
Ambient
Volume
20 L
Chemical Formula
ZnSO4; 7H2O
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Quantity
1
REMOVE - Previous PI Node
Z
Color
Colorless
Form
Liquid
pH Level
Approximately 4.5
Wire Color
Colorless

Description

Zinc Sulfate, Concentration 0.05 M, CAS Number 7446-20-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate), Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 915, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.