Shop RICCA CHEMICAL

Zinc Sulfate Precision Solution, 0.05 M

  • Mfr # R9660000-500A
  • Zoro # G005922854

product price: 
$
45.89
/ea

Key Features

Chemical Container Size
500 mL
Product Type
Zinc Sulfate
Shelf Life
18 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9660000-500A
Zoro #
G005922854
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Zinc Sulfate
Product Type
Zinc Sulfate
Shelf Life
18 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
0.05 M
CAS Number
7446-20-0, 7732-18-5
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 915
REMOVE - Previous PI Node
Z
Chemical Formula
ZnSO4; 7H2O
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Container Material
Plastic
Container Type
Bottle
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate)
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Quantity
1
Form
Liquid
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
pH Level
Approximately 4.5
Wire Color
Colorless

Description

Zinc Sulfate, Concentration 0.05 M, CAS Number 7446-20-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate), Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 915, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.