Zinc Sulfate Precision Solution, 0.1 M

  • Mfr # R9662000-1A
  • Zoro # G805922795
product price: 
$
75.89
/ea

Key Features

Shelf Life
18 mo
Chemical Container Size
1 L
Standards
ASTM, EP
Product Type
Zine Sulface, 0.100 Molar
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9662000-1A
Zoro #
G805922795
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Zinc Sulfate
Shelf Life
18 mo
Standards
ASTM, EP
Product Type
Zine Sulface, 0.100 Molar
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 915
Chemical Grade
ACS, Lab
Concentration
0.1 M
Chemical Container Type
Bottle
CAS Number
7446-20-0, 7732-18-5
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate)
Container Type
Bottle
Storage Temperature
Ambient
Quantity
1
Chemical Formula
ZnSO4; 7H2O
Volume
1 L
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
REMOVE - Previous PI Node
Z
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Form
Liquid
pH Level
Approximately 4.5
Wire Color
Colorless

Description

Zinc Sulfate, Concentration 0.1 M, CAS Number 7446-20-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate), Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 915, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews