Shop RICCA CHEMICAL

Zinc Sulfate Precision Solution, 1 M

  • Mfr # R9665000-500A
  • Zoro # G303562578

product price: 
$
55.79
/ea

Key Features

Standards
TAPPI T 624 cm-85
Calibration Certificate
NIST SRM 915
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9665000-500A
Zoro #
G303562578
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Zinc Sulfate
Standards
TAPPI T 624 cm-85
Calibration Certificate
NIST SRM 915
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
1M
Product Type
Zinc Sulfate
CAS Number
7446-20-0, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Application
Analytical Reagent
Storage Temperature
Ambient
Volume
500 mL
Molecular Weight
18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate)
Quantity
1
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
Z
Form
Liquid
Chemical Formula
ZnSO4; 7H2O
Container Material
Plastic
pH Level
Approxiately 4.5
Wire Color
Colorless

Description

Zinc Sulfate, Concentration 1M, CAS Number 7446-20-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate), Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 915, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 624 cm-85

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.