Silver AA, 1000 ppm
- Mfr # RAAG1KW0-500B
- Zoro # G403562027
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Product Type
Silver AA, 1000 ppm
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAAG1KW0-500B
- Zoro #
- G403562027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Silver AA, 1000 ppm
- Chemical Container Material
- Plastic
- Product Type
- Silver AA, 1000 ppm
- Shelf Life
- 24 mo
- Calibration Certificate
- NIST SRM 999
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5; 7761-88-8;
- Chemical Grade
- Reagent
- Concentration
- 1000 ppm
Description
Silver AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5; 7761-88-8;, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 999, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.