Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
CraneDynamometer, 5-1/2"W, Alum, LCD
- Mfr # MSI-7300-10000RF KIT W/Display
- Zoro # G724787253
product price:Â
$
2,556.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Overall Height
9 1/2 in
Includes
(2) C Batteries, Display, Remote Control
IP Rating
IP65
Remote Control/Display
Wireless Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSI-7300-10000RF KIT W/Display
- Zoro #
- G724787253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 1/2 in
- Overall Height
- 9 1/2 in
Details
- Item
- Crane Dynamometer
- Includes
- (2) C Batteries, Display, Remote Control
- IP Rating
- IP65
- Remote Control/Display
- Wireless Remote
- Scale Accuracy
- +/-0.1%
- Weight Capacity - Imperial
- 10,000 lb
- Scale Mechanism
- Digital
- Standards
- NEMA 4
- Scale Graduations
- 2 kg, 5 lb
- NTEP Rating
- Not NTEP Rated
- Housing Material
- Aluminum
- Weighing Units
- kg, kN, lb, metric ton, ton
- Product Type
- Crane Dynamometer
Description
Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 2 kg, 5 lb, Weighing Units kg, kN, lb, metric ton, ton, Overall Height 9 1/2 in, Includes (2) C Batteries, Display, Remote Control, Hook Opening Not Applicable, Overall Width 5 1/2 in, Standards NEMA 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.