Shop RICHELIEU
See all product information
Create Account
Cobalt Drill Bit Set, 10-Piece
- Mfr # 499800
- Zoro # G801974958
product price:Â
$
17.25
/ea
Key Features
Drill Bit Material
Cobalt
Includes
Drill bits: 1/16 in (1.58 mm), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.77 mm), 1/8 in (3.17 mm), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 3/16 in (4.76 mm), 7/32 in (5.55 mm), 1/4 in (6.35 mm)
Overall Height
0.75 in
Overall Width
3.75 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 499800
- Zoro #
- G801974958
- UPC #
- 66366499803
- Country of Origin
- China
- Drill Bit Material
- Cobalt
- Includes
- Drill bits: 1/16 in (1.58 mm), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.77 mm), 1/8 in (3.17 mm), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 3/16 in (4.76 mm), 7/32 in (5.55 mm), 1/4 in (6.35 mm)
- Finish - Machining
- Metal
- Finish
- Metal
- Material
- Cobalt
- Color
- Metal
- Application
- These drill bits are suitable for the heaviest and most demanding user, for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel.
- Weight
- 0.3700
Dimensions
- Overall Height
- 0.75 in
- Overall Width
- 3.75 in
- Height
- 0.75 in
- Inside Diameter
- Yes
- Length
- 5.88 in
- Width
- 3.75 in
- Outside Diameter
- Yes
- Overall Length
- 5.88 in
Description
The RICHELIEU - 499800 is a set of cobalt drill bits intended for use on ferrous and nonferrous metals, including stainless steel and other hard steels. The set includes multiple drill bits ranging in size from 1/16 in (1.58 mm) to 1/4 in (6.35 mm), accommodating various hole diameters. Each bit measures 5.88 in in length, with an overall set size of 3.75 in in width and 0.75 in in height, intended for metal drilling applications requiring use with hard metals.
Key Features:
- Drill bits made of cobalt material for use on hard metals.
- Set includes nine drill bit sizes: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, and 1/4 in.
- Overall dimensions: 3.75 in width x 0.75 in height x 5.88 in length per bit.
- Bits have a metal finish for machining applications.
- Intended for use with metals including stainless steel and other hard steels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.