Ridgid
Cordless Press Tool, 7200lb Crimp Force
Mfr # RP 350
Zoro # G400404498
product price: $3,096.99
/ea
Free Shipping & Returns
$3,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Use With Pipe/Tubing Material Carbon Steel, Copper, PEX, Stainless Steel
- Cordless Tool Battery Type Li-Ion
- Battery Included (1) Mfr. No. 56513, (1) Mfr. No. 56518
- Brushless Motor Yes
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Sink Trap 1.5x1.25Wash Code w/Co (747GDFBN-1)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, Zinc/Plastic (59-3100)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (32790)
- PLUMB PAK Sink Legs 28 In 2 Flanges (PP22680)
- RIDGID Press Tool Jaw (48453)
- RIDGID Press Tool Jaw (22683)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- RIDGID Press Tool Jaw (22688)
- RIDGID Cordless Press Tool Kit Max Pipe Size1in (RP350)
- RIDGID Press Tool Jaw (16963)
- RIDGID PEX Crimp Jaw, Compact, 1/2 In Pipe (17008)
- Ridgid Press Tools & Accessories