Shop All Press Tools & Accessories
Ridgid
Cordless PressTool, CycleTime 4.5sec
Mfr # RP 351
Zoro # G401109286
product price: $3,021.99
/ea
Free Shipping & Returns
$3,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Use With Pipe/Tubing Material Copper, PEX, Stainless Steel, Steel
- Included Charger 64383
- Battery Capacity 2.5 Ah
- Brushless Motor Yes
Product Information
- Brand Ridgid
- MFR # RP 351
- Zoro # G401109286
- UPC # 095691671882
- Country of Origin Switzerland
- Category Press Tools & Accessories
Dimensions
Tool Length | 15 3/5 in |
Overall Length | 15.6 in |
Maximum Compatible Tube Size - PEX | 2 in |
Maximum Compatible Pipe Size | 4 in |
Manufacturer Warranty Length | Full Lifetime |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Overall Height | 4.6 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Overall Width | 3 in |
Maximum Compatible Tube Size - Copper | 4 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Minimum Compatible Pipe Size | 1/2 in |
Details
Description
Cordless Press Tool, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Tool Series RP 351, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included, Compatible Battery Brand RIDGID
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 2 in. x 2 in. PVC Slide Repair Coupling (PVCC2SL)
- BECK 3/4" x 4" Black Pipe Nipple Sch XXH (0332715804)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- PARKER 1/4" x 3/8" Barb Brass Union Reducer (22-6-8)
- RIDGID Cordless Press Tool Kit, 14.6" L, 12 V (72553)
- RIDGID PEX Crimp Jaw, Compact, 3/4 In Pipe (17013)
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- RIDGID Cordless Press Tool Kit, Max Pipe Size2in (RP 351)
- RIDGID Pipe Cutter Attachment, 1 1/2 to 4 In (34403R)
- RIDGID Press Tool Jaw (48453)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- Ridgid Press Tools & Accessories