Zoro Homepage

Drain Inspection Camera System

  • Mfr # 80653

  • Zoro # G716036901


product price: $6,069.99
/ea
Free Shipping & Returns

Key Features

Cable Diameter
0.33 in
Compatible Product Type
Seesnake Monitor
Cable/Push Rod Length
65 ft
Overall Height
16 1/4 in
Tool Series
Seesnake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80653
Zoro #
G716036901
UPC #
095691806536
Country of Origin
United States

Dimensions

Cable Diameter
0.33 in
Cable/Push Rod Length
65 ft
Overall Height
16 1/4 in
Overall Length
13 1/4 in
Overall Width
8 3/4 in
Camera Diameter
22 mm

Details

Compatible Product Type
Seesnake Monitor
Tool Series
Seesnake
Reel Material
Steel
Cable Type
High Flex
Distance Counting
Yes
Item
Drain Inspection Camera System
Material
Hardened Stainless Steel Camera Head
Function
Auto Image Rotation
Camera Material
Stainless Steel
Number of Batteries Included
1
Features
Auto-Image Flip, Durability, Enhanced Camera Functionality, HQX Live, Portability, Stability, Versatility
Includes
CSX Via Wi-Fi Hub
Resolution
640 x 480
Camera Type
Self-Leveling
Data Transmission
Wi-Fi
Reel Type
Micro Drain APX
Power Source
Corded
Tilt Sensing
Included
Number of Batteries Required
1
Camera Head Locator
Included
Compatible Manufacturer Model Number
CS12X, CS65XR, CS6x Versa, CSx Via
Maximum Pipe Capacity
3 in
Minimum Pipe Capacity
1 1/4 in

Description

Drain Inspection Camera System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 3 in, Minimum Pipe Capacity 1 1/4 in, Cable/Push Rod Length 65 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Wi-Fi, Tool Series Seesnake, Camera Diameter 22 mm, Resolution 640 x 480, Distance Counting Yes, Power Source Corded, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.