Ridgid

Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT


product price: $7,620.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Voltage 120 V
  • Includes Reamer, Wheel Cutter, 5/32 in Hex Key, 3/16 in Hex Key, Nu-Clear Oil, Quick-Open Right Hand NPT Die Head
  • HP 1/2 hp
  • Phase Single-Phase
  • Features Chip Tray, Length Gauge
See all product information

Product Information

Dimensions

Bolt Size 1/4 in to 2 in
Overall Width 21 in
For Nominal Pipe Size 1/8 in to 2 in
Overall Length 37 in
Rod Size 1/4 in to 2 in
Overall Height 21 in
Maximum Bolt Size 2 in
Die Head Sizes 1/2 in to 2 in
Minimum Bolt Size 1/4 in
Minimum Compatible Pipe Size 1/8 in
Maximum Compatible Pipe Size 2 in

Details

Item Pipe Threading Machine
Voltage 120 V
Includes Reamer, Wheel Cutter, 5/32 in Hex Key, 3/16 in Hex Key, Nu-Clear Oil, Quick-Open Right Hand NPT Die Head
HP 1/2 hp
Phase Single-Phase
Features Chip Tray, Length Gauge
Corded/Cordless Corded
Capacity Pipe 1/8" to 2", Rod 1/4" to 2"
Amps 15 A
Pipe Equipment Series 535
Pipe Threading - Item Pipe Threading Machine
Oil Capacity 1.75 gal
Pipe Threading Machine Dies Included 1/2 in to 2 in Alloy Die Sets
Hz 25 to 60
Pump Self-Priming Constant Flow Gerotor
No. of Speeds 1
Threading Machine Type Operated on Stand
Characteristics Cam-Action Rear Centering Device Turns with Chuck, Large Chip Tray, 1.75 Gal Oil Tray, Can Be Used with Geared Threaders
Switch Type Forward/Off/Reverse and Integral Foot Switch
Chuck Speed Grip Chuck with Replaceable Jaw Inserts
Pipe Threading Product Grouping Pipe Threading and Cutting Machines
No Load RPM 36
Reversing Yes
Corded/Banded Corded
Pipe Threading Machine Die Heads Included 1/8 in to 2 in
Free Speed 36 RPM
Tool Weight 260 lb
Power Output 1,700 W
Mount Type Stand
Pump Type Self-Priming Gerotor
Tool Series 535
Die Head Opening Mechanism Quick Opening
Kit Contents Bare Tool
Horsepower 2 hp
Motor Type Standard
Machine Type Stationary Power Threading Machine
Power Source Corded
Through-the-Head Oiling Yes
Number of Die Heads 1
Frequency 60 Hz
Current 15 A
Reversible Yes
Number of Speeds 1
Chuck Type Manual
Threading Equipment Included (2) Die Sets, Cutter, Die Head, Reamer
Plug Type Three-Prong
Thread Standard of Included Dies NPT

Description

Pipe Threading Machine, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Motor Type Standard, Horsepower 2 hp, Number of Speeds 1, Free Speed 36 RPM, Tool Series 535, Includes Reamer, Wheel Cutter, 5/32 in Hex Key, 3/16 in Hex Key, Nu-Clear Oil, Quick-Open Right Hand NPT Die Head, Voltage 120 V, Phase Single-Phase, Chuck Type Manual, Through-the-Head Oiling Yes, Thread Standard of Included Dies NPT, Maximum Bolt Size 2 in, Minimum Bolt Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.