Shop VEVOR
See all product information
Create Account
Wire Stripping Machine Portable 110V Electric Scrap Cable Stripper 370W
- Mfr # SMS-38
- Zoro # G223372134
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy
Holes
11
Voltage
110 V
Cutting Speed
88 ft/min (27 m/min)
Number of Blades
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMS-38
- Zoro #
- G223372134
- UPC #
- 840349908212
- Country of Origin
- China
Dimensions
- Width
- 13.78 in
- Cable Dia.
- 0.06 -1.5 in (1.5-38 mm)
- Overall Length
- 25.99 in
- Height
- 16.93 in
Details
- Material
- Aluminum Alloy
- Item
- Stripping Machine
- Holes
- 11
- Voltage
- 110 V
- Cutting Speed
- 88 ft/min (27 m/min)
- Number of Blades
- 10
- Power
- 370 W
Description
VEVOR 1.5-38MM Electric Cable Stripping Machine 370W, Efficiently Strips Various Metal Wires, Includes 10 Blades, Speeds Up to 15M/Min Aluminum Alloy Construction Powerful Motor Fast Stripping Speed Protective Design Adjustable Screw Nut Wide Application Blades: 10,Item Dimension: 23 x 11 x 14.5 inch / 58 x 28 x 37 cm,Voltage: 110V 50Hz,Cable Diameter:0.06 -1.5 inch / 1.5-38 mm,Holes: 11,Material: Aluminum Alloy,Power: 370W,Cutting Speed: 88 ft/min (27 m/min),Item Weight: 84 lbs / 38 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.