Shop All Press Tools & Accessories
Ridgid
PEX Crimp Jaw, Standard, 3/4 In Pipe
Mfr # 22663
Zoro # G3644103
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- For Pipe Size (In.) 3/4
- Length (In.) 7 in
- Width (In.) 7 1/2 in
Product Information
- Brand Ridgid
- MFR # 22663
- Zoro # G3644103
- UPC # 095691226631
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 3/4 |
Length (In.) | 7 in |
Width (In.) | 7 1/2 in |
Height (In.) | 2 in |
Compatible Pipe Size | 3/4 in |
Manufacturer Warranty Length | Full Lifetime |
Overall Length | 7 in |
Details
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Viega Pureflow, Compatible Material Type PEX, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, Manufacturer Warranty Length Full Lifetime, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- PARKER 1/2" A-LOK Brass Union (8SC8-B)
- BOBRICK 24 in x 36 in Channel Frame Mirror (B-165 2436)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- RIDGID Cordless Press Tool Jaw, 1/2 in Pipe (55123)
- RIDGID Cordless Press Tool Kit, Compact, 5,400 lb (74963)
- RIDGID Press Ring Actuator, 1 1/2 to 2 in Pipe (21878)
- RIDGID Cordless Press Tool, 7200lb CrimpForce (RP 350)
- RIDGID Press Tool Accessory Kit (66983)
- RIDGID Press Tool Jaw (76677)
- RIDGID Press Tool Jaw (28048)
- Ridgid Plumbing Tools