Shop All Press Tools & Accessories
Ridgid
Press Ring Actuator, 1 1/2 to 2 in Pipe
Mfr # 21878
Zoro # G104074027
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Fitting System VIEGA Megapress
- Material Steel
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Carbon Steel; Stainless Steel
- Number of Pieces 1
Product Information
- Brand Ridgid
- MFR # 21878
- Zoro # G104074027
- UPC # 095691218780
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1.75 in to 4 in |
Manufacturer Warranty Length | Full Lifetime |
Details
Description
Press Ring Actuator, Product Type Actuator, Compatible Fitting System Elkhart ApolloPress, Grinnell G-Press, Nibco Standard Copper, Streamline PRS, Viega ProPress, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 1.75 in to 4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 6mm to 4mm (PW0604)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- ROHL 3" Single Function Handshower (1101/8EAPC)
- RIDGID Press Tool Jaw (22978)
- RIDGID PEX Crimp Jaw, Standard, 1/2 In Pipe (22653)
- RIDGID Cordless Press Tool, 7200lb Crimp Force (RP 350)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- RIDGID Cordless Press Tool, 7200lb CrimpForce (RP 350)
- RIDGID Press Tool Jaw (31228)
- APOLLO PEX Multi-Head PEX Crimp Tool Kit (69PTKH0015K)
- Ridgid Press Tools & Accessories