Ridgid

Pipe Cutter, Steel, 28 in.L, 4 in. to 6 in.


product price: $812.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cutting Capacity 4 in to 6 in
  • Body Material Steel
  • Includes Second Handle
  • Handle Material Steel
  • Cutting Action Standard Wheel Cutter
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 28 in
Tool Width 11 in
Tool Length 28 in
Tool Height 3 in

Details

Cutting Capacity 4 in to 6 in
Body Material Steel
Includes Second Handle
Handle Material Steel
Cutting Action Standard Wheel Cutter
Handle Design Bar
Blade Material Steel
Item Pipe Cutter
Features Can be Converted to 3-Wheel Cutter, Extra-Long Shank, Fast, Clean Pipe Cutting
Replacement Wheel Mfr. No. 33145, Mfr. No. 33150, Mfr. No. 33155
Product Type Heavy Duty Pipe Cutter
Maximum Cutting Capacity 6 in
Replacement Blade Mfr. No. 33145, Mfr. No. 33150, Mfr. No. 33155
Material Application Cast-Iron, Stainless Steel, Steel
Minimum Cutting Capacity 4 in
Tool Weight 22 lb

Description

Pipe Cutter, Product Type Heavy Duty Pipe Cutter, Material Application Cast-Iron, Stainless Steel, Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 4 in, Maximum Cutting Capacity 6 in, Tool Length 28 in, Tool Height 3 in, Tool Width 11 in, Body Material Steel, Blade Material Steel, Features Can be Converted to 3-Wheel Cutter, Extra-Long Shank, Fast, Clean Pipe Cutting, Handle Design Bar, Handle Material Steel, Includes Second Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.