Ridgid
Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L
Mfr # RP241
Zoro # G2477951
Free Shipping & Returns
$2,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RIDGID
- Voltage 12 V
- Use With Pipe/Tubing Material Copper
- Pre-Press Battery Check Yes
- Crimping Force 5,400 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Valve, Cartridge-Peerless (RP70538)
- PARKER 3/16" Compression Viton Sleeve 10PK (60VLV-3)
- LEGEND VALVE 1-1/4" T-717 S.S. BALL VALVE (113-166)
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP240)
- RIDGID Press Tool Jaw (20543)
- RIDGID Press Tool Jaw (16958)
- RIDGID Cordless Press Tool Jaw, 7/8 in Pipe (55138R)
- RIDGID Cordless Press Tool, 7200lb CrimpForce (RP 350)
- RIDGID Cordless Press Tool Kit, Max Pipe Size2in (RP 351)
- Ridgid Press Tools & Accessories