Shop All Press Tools & Accessories
Ridgid
PEX Crimp Jaw, Standard, 1-1/4 In Pipe
Mfr # 22673
Zoro # G3652661
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- For Pipe Size (In.) 1-1/4
- Height (In.) 2 1/4 in
- Width (In.) 7 1/2 in
Product Information
- Brand Ridgid
- MFR # 22673
- Zoro # G3652661
- UPC # 095691226730
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1-1/4 |
Height (In.) | 2 1/4 in |
Width (In.) | 7 1/2 in |
Length (In.) | 7 in |
Manufacturer Warranty Length | Full Lifetime |
Overall Length | 7 in |
Compatible Pipe Size | 1 1/4 in |
Details
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Viega Pureflow, Compatible Material Type PEX, Compatible Pipe Size 1 1/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, Manufacturer Warranty Length Full Lifetime, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 2-1/2" Wafer Flange Cast Iron Double Disc Check Valve (0250-125WTIBB-T)
- THRIFCO PLUMBING 1 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 40 (8113448)
- B & K 4WY Stem Key (151-015)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- RIDGID Press Tool Jaw (48448)
- RIDGID Cordless Press Tool Kit, 20.9" L, 18 V (65468)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60643)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP241)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- RIDGID Cordless Press Tool Jaw, 7/8 in Pipe (55138R)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP240)
- Ridgid Press Tools & Accessories