Ridgid
Soil Pipe Cutter, 1-1/2" to 6" Cut Cap.
Mfr # 246
Zoro # G0767566
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2 in to 6 in
- Cuts Cast-Iron Clay, Cement, Soil Pipe
- Body Material Steel
- Handle Material Steel
- Cutting Action Ratcheting Chain Cutter
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK MERCHANT COUPLING (350-704)
- ANVIL 2" x 1" x 1" Cast Iron Reducing Tee Class 125 (0300050200)
- CAL-VAN TOOLS Constant Pressure Tube Cutter, 1/8-1-1/8" (158)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0TE0000)
- RIDGID Pipe Cutter, Steel, 28 in.L, 4 in. to 6 in. (6-S)
- RIDGID Foam Core Cutter, ABS, PVC, 14 In. L (FC-200)
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- RIDGID Tubing Cutter, Stainless Steel, 8-1/2in. L (15-SI)
- RIDGID TUBE CUTTER PVC 1-3/8"" (23493)
- RIDGID Tubing Cutter, Aluminum, 3-1/8 In. L (101)
- ADVANCED TECHNOLOGY PRODUCTS Replacement Blade, Tube Cutter, TC-100 Models (T-100 BLADE)
- Ridgid Pipe & Tubing Cutters