Shop All Pipe & Tubing Cutters
Ridgid
Soil Pipe Cutter, 24-5/16 In. L
Mfr # 206
Zoro # G0915914
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity No Hub 1-1/2 in to 6 in
- Cuts No Hub Soil Pipe
- Body Material Steel
- Handle Material Steel
- Cutting Action Ratcheting Chain Cutter
Product Information
- Brand Ridgid
- MFR # 206
- Zoro # G0915914
- UPC # 095691686503
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 24 5/16 in |
Overall Length (In.) | 24-5/16 |
Tool Height | 4 1/2 in |
Tool Length | 24 1/2 in |
Tool Width | 8 in |
Details
Description
Pipe Cutter, Product Type Soil Pipe Cutter, Material Application Cast-Iron, Cement, Clay, Cutting Action Ratcheting Chain Cutter, Minimum Cutting Capacity 1 1/2 in, Maximum Cutting Capacity 6 in, Tool Length 24 1/2 in, Tool Height 4 1/2 in, Tool Width 8 in, Body Material Steel, Blade Material Steel, Features Lightweight, Ratcheting Action, Handle Design Ergonomic, Handle Material Steel, Includes -, Replacement Chain Mfr. No. 33220, Tool Weight 18 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Large Female Aerator 1.5 Gpm CP (A01071)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure PBS-400 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3152)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- MADISON MILL 1/2 IN 2PC ROMEX CONNECTORS (441)
- RIDGID Quick Acting Tubing Cuttr, Aluminm, Brass (152)
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- RIDGID Soil Pipe Cutter, Up to 8in. dia (238-P)
- RIDGID Pipe Cutter #15 W/Spare (32920)
- RIDGID Tube Cutter Pvc (41608)
- RIDGID Pipe Cutter, Stainless Steel (2-A)
- MILWAUKEE TOOL 1-1/2" Constant Swing Copper Tubing Cutter (48-22-4252)
- Ridgid Plumbing Tools