Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter, Yellow, LED, 1, 8, 33 kHz

  • Mfr # 21898

  • Zoro # G2159096


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 10 ft Coil Connectors, Shoulder Strap
Features
Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Operating Frequency
1 kHz, 33 kHz, 8 kHz
Power Source
Battery
For Use With
Mfr. No. SR-20/21893 and Mfr. No. SR-60/22163
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21898
Zoro #
G2159096
UPC #
095691218988
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Battery Size
C
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Diagnostics, Inspection & Locating
Includes
(2) 10 ft Coil Connectors, Shoulder Strap
Features
Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Operating Frequency
1 kHz, 33 kHz, 8 kHz
Power Source
Battery
For Use With
Mfr. No. SR-20/21893 and Mfr. No. SR-60/22163
Transmitter Power
5 W
Color
Yellow
Display
LED
Max. Open Circuit Voltage
240
Powered By
(6) C-Cell Batteries
CAT Safety Rating
Not Rated
Display Screen Type
LED
Transmitter Power Output
5 W
For Locating
Energized Lines
Display Type
Digital
Circuit Connection Type
Direct, Induction
For Circuit Type
Energized Lines
Includes Batteries
Yes
Testing Modes
Active, Passive
Line Trace Frequencies
10 Hz to 490 kHz
Locator Type
Utility Line Signal Transmitter
Number of Batteries Required
4
Induction
1 kHz, 8 kHz, 33 kHz, 262 kHz.*
Direct Connect
1 kHz, 8 kHz, 33 kHz, 262 kHz.*

Description

Transmitter, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, Features Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils, For Locating Energized Lines, Includes (2) 10 ft Coil Connectors, Shoulder Strap, Locator Type Utility Line Signal Transmitter, Maximum Locating Depth Not Applicable, Operating Frequency 1 kHz, 33 kHz, 8 kHz, Sonde Frequencies Not Applicable, Testing Modes Active, Passive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.