Ridgid
Tubing Cutter, Aluminum, Brass, Copper
- Zoro #: G3422815
- Mfr #: 118
Hover or click to zoom Tap to zoom
Key Features
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Aluminum
- Includes: Spare Cutting Wheel
- Cutting Action: Manual
- Overall Length: 2 3/4 in
- Handle Design: Knob
- Blade Material: Steel
$32.11
Subtotal: $32.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ridgid #118 Specifications
- Zoro #: G3422815
- Mfr #: 118
- UPC #: 095691861276
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Aluminum
- Includes: Spare Cutting Wheel
- Cutting Action: Manual
- Overall Length: 2 3/4 in
- Handle Design: Knob
- Blade Material: Steel
- Features: Self Feeding Cutter Wheel Automatically Cuts After Tightening Knob Once; Football-shaped Knob in the Cutter; Ratchet Handle; 2-in-1 Close Quarters Cutter; Light and Ergonomic
- Item: Tubing Cutter
- Replacement Wheel: Mfr. No. E-3469/33185
- Product Type: Close Quarters Tubing Cutter
- Overall Length (In.): 2-3/4
- Tool Length: 3 in
- Tool Weight: 0.63 lb
- Maximum Cutting Capacity: 1.13 in
- Tool Height: 1 1/2 in
- Material Application: Aluminum, Brass, Copper
- Minimum Cutting Capacity: 0.25 in
- Replacement Blade: Mfr. No. E-3469
- Tool Width: 5 1/2 in
- Outside Dia. Cutting Capacity: 0.25 in - 1.13 in
- Country of Origin (subject to change): United States
Description
Tubing Cutter, Product Type Close Quarters Tubing Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 0.25 in, Maximum Cutting Capacity 1.13 in, Tool Length 3 in, Tool Height 1 1/2 in, Tool Width 5 1/2 in, Body Material Aluminum, Blade Material Steel, Features Large Knurled Feed Screw Knob, Rollers Include Grooves, Strong, Lightweight Slide and Wheel Housing, Handle Design Knob, Includes Spare Cutting Wheel
Reviews of Ridgid #118
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIDGID Ridgid 632-23488 Scissor Style Pipe Cutters Cutter PC-125 632-23488
- RIDGID Ridgid 632-32915 10 Tube Cutter W-Hd Whl 632-32915
- RIDGID Shafts, Shaft, Ratchet 99520
- RIDGID Pipe Cutter, Stainless Steel 4-S
- RIDGID Plastic Drain Pipe Cutter 40868
- RIDGID 18x118 Tubing Cutter 31622
- RIDGID Frame, Cutter Asm 10 34605
- RIDGID Frame, 6S Cutter W/Screw 33275
- RIDGID Housing, Ratchet 111R 38885
- RIDGID Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity 32975
- RIDGID Quick Acting Tubing Cutter, Copper 153
- Ridgid Pipe & Tubing Cutters