Shop RIG RITE
See all product information
1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp
Mfr # 1050
Zoro # G402087651
product price:Â $17.69
/eaKey Features
Circuit Breaker Type
Manual Reset
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1050
- Zoro #
- G402087651
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Circuit Breaker
- Amps
- 50 A
- Circuit Breaker Type
- Manual Reset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.