Men's Carpenter Pants, 38 x 32", Blue, 100% Cotton Denim

  • Mfr # 3W020VI 38 32

  • Zoro # G2827784


product price:  $35.49
/ea

Key Features

Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
32 in
Fabric Weight
14.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W020VI 38 32
Zoro #
G2827784
UPC #
051071978842
Country of Origin
Mexico

Dimensions

Size
38 x 32"
Fits Waist Size
38 in
Size (Inseam x Max. Waist)
( 32 in x 38 in )
Tag Size
38 x 32
Maximum Waist Size
38 in
Size (Max. Waist x Inseam)
( 38 in x 32 in )

Details

Item
Carpenter Pants
Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
32 in
Fabric Weight
14.5 oz
Closure Type
Zipper with Button
Garment Style
Pants
Style
Carpentry Pants
Pockets
5
Number of Outside Pockets
5
Features
Durashield(TM) Denim for Heavy-Duty Protection Against Abrasion and Color Fading, Plus, This Carpenter Jean Comes With a Limited Lifetime Warranty., Room2Move(R) Fit With a Gusseted Crotch Construction to Help You Move More Freely and Safely
Application
Carpentry
Waist Closure
Buttons
Fly Closure Type
Zipper
Includes Hammer Loop
Yes
Insulated for Cold Conditions
Yes
Includes Lining
Yes

Description

Carpenter Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 14.5 oz, Includes Lining Yes, Style Carpentry Pants, Waist Closure Buttons, Fly Closure Type Zipper, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 38 in, Size 38 x 32 In., Application Carpentry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.