Men's Utility Jeans, 44 x 34", Blue, 100% Cotton Denim

  • Mfr # 3W030AI 044 034

  • Zoro # G2825928


product price:  $38.81
/ea

Key Features

Color
Blue
Material
100% Cotton Denim
Gender
Men's
Size
44 x 34"
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W030AI 044 034
Zoro #
G2825928
UPC #
051071901895
Country of Origin
Mexico

Dimensions

Size
44 x 34"
Fits Waist Size
44 in
Size (Inseam x Max. Waist)
( 34 in x 44 in )
Tag Size
44 x 34
Maximum Waist Size
44 in
Size (Max. Waist x Inseam)
( 44 in x 34 in )

Details

Item
Utility Jeans
Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
34 in
Fabric Weight
14.5 oz
Style
Utility Pants
Closure Type
Zipper with Button
Lining Material
1000 Denier Cordura(R)
Features
The Riggs Workwear(R) Utility Jean Features Reinforced Front Panels for Added Durability, Dirt Drop Out Vents, Suspender Buttons, Right Side Hammer Loop and Back Pockets Lined in 1000 Denier Cordura(R)
Garment Style
Women's Shorts
Reinforced Locations
Front Panels
Fly Closure Type
Zipper
Includes Hammer Loop
Yes
Waist Closure
Buttons
Insulated for Cold Conditions
Yes
Includes Lining
Yes

Description

Utility Jeans, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 14.5 oz, Includes Lining Yes, Style Utility Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 1000 Denier Cordura(R), Color Blue, Inseam 34 in, Maximum Waist Size 44 in, Size 44 x 34 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.