Men's Carpenter Pants, 50 x 30", Blue, 100% Cotton Denim

  • Mfr # 3W020AI 50 30

  • Zoro # G2828910


product price:  $35.49
/ea

Key Features

Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
30 in
Fabric Weight
14.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W020AI 50 30
Zoro #
G2828910
UPC #
-
Country of Origin
Mexico

Dimensions

Size
50 x 30"
Fits Waist Size
50 in
Size (Inseam x Max. Waist)
( 30 in x 50 in )
Maximum Waist Size
50 in
Tag Size
50 x 30
Size (Max. Waist x Inseam)
( 50 in x 30 in )

Details

Item
Carpenter Pants
Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
30 in
Fabric Weight
14.5 oz
Number of Outside Pockets
5
Pockets
5
Garment Style
Pants
Closure Type
Zipper with Button
Features
Durashield(TM) Denim for Heavy-Duty Protection Against Abrasion and Color Fading, Plus, This Carpenter Jean Comes With a Limited Lifetime Warranty., Room2Move(R) Fit With a Gusseted Crotch Construction to Help You Move More Freely and Safely
Style
Carpentry Pants
Fly Closure Type
Zipper
Waist Closure
Buttons
Includes Hammer Loop
Yes
Application
Carpentry
Insulated for Cold Conditions
Yes
Includes Lining
Yes

Description

Carpenter Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 14.5 oz, Includes Lining Yes, Style Carpentry Pants, Waist Closure Buttons, Fly Closure Type Zipper, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 50 in, Size 50 x 30 In., Application Carpentry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.