Men's Ripstop Ranger Pants, 30 x 34", Green, 100% Cotton Ripstop

  • Mfr # 3W065LD 30 34

  • Zoro # G5725004


product price:  $48.39
/ea

Key Features

Color
Green
Material
100% Cotton Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W065LD 30 34
Zoro #
G5725004
UPC #
051071338288
Country of Origin
Mexico

Dimensions

Size
30 x 34"
Fits Waist Size
30 in
Size (Inseam x Max. Waist)
( 34 in x 30 in )
Maximum Waist Size
30 in
Tag Size
30 x 34
Size (Max. Waist x Inseam)
( 30 in x 34 in )

Details

Item
Ripstop Ranger Pants
Color
Green
Material
100% Cotton Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
10 oz
Closure Type
Zipper with Button
Lining Material
100% Cotton
Fly Closure Type
Zipper
Includes Hammer Loop
Yes
Features
1000 Denier Cordura(R) Lined Back Pockets, 13-Inch Deep Front Pockets, Patented Leather Tape Measure Reinforcement on Right Front Pocket, Reinforced Knees With Bottom Vent, Right Side Hammer Loop, Roomy Side Cargo Pockets With Flaps and Concealed Snaps
Reinforced Locations
Knees, Pockets
Waist Closure
Buttons
Garment Style
Cargo Pants
Insulated for Cold Conditions
Yes
Style
Cargo Pants
Includes Lining
Yes

Description

Ripstop Ranger Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Ripstop, Fabric Weight 10 oz, Includes Lining Yes, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 100 Percent Cotton, Color Green, Inseam 34 in, Maximum Waist Size 30 in, Size 30 x 34 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.