This item is Discontinued.

Riggs Men's Flame Resistant Pants, 38x30 14.5 oz Cotton Denim FR3W050-3830

This item is Discontinued.

Riggs

Men's Flame Resistant Pants, 38x30 14.5 oz Cotton Denim (Discontinued)

Mfr # FR3W050-3830
Zoro # G9936483
UPC # 051071712170
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR3W050-3830
Zoro #
G9936483
UPC #
051071712170
Country of Origin
Mexico

Dimensions

Size
38x30
Maximum Waist Size
38 in
Fits Waist Size
38 in
Tag Size
38 x 30
Size (Max. Waist x Inseam)
38 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Cotton Denim
Fabric Weight
14.5 oz
Color
Dark Blue
Gender
Men's
Inseam
30 in
Standards
ASTM 1506, NFPA 70E, OSHA Final Rule 1910.269
Arc Flash PPE Category
2
Hazard Risk Category (HRC)
2
Number of Pockets
5
Features
An Action Gusset for Ease of Movement, Improved Fit in the Seat, Knees and Bottom Leg Opening, Safety Orange Outside ID for High Visibility, Thigh
Includes Belt Loops
Yes
Includes Cargo Pocket
No

Description

Arc Flash PPE Category 2, Color Dark Blue, Fabric Weight 14.5 oz, Features An Action Gusset for Ease of Movement, Improved Fit in the Seat, Knees and Bottom Leg Opening, Safety Orange Outside ID for High Visibility, Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Jean, Material Trade Name Cotton Denim, Maximum Waist Size 38 in, Number of Pockets 5, Size 38x30, Standards ASTM 1506, NFPA 70E, OSHA Final Rule 1910.269, Tag Size 38 x 30, Includes Cargo Pocket No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.