Men's Flame Resistant Pants, 42x30 14.5 oz Cotton Denim
Mfr # FR3W050-4230
Zoro # G0025745
product price:Â $54.99
/eaKey Features
Material Trade Name
Cotton Denim
Fabric Weight
14.5 oz
Maximum Waist Size
42 in
Color
Dark Blue
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FR3W050-4230
Zoro #
G0025745
UPC #
051071712255
Country of Origin
Mexico
Dimensions
Size
42x30
Maximum Waist Size
42 in
Fits Waist Size
42 in
Tag Size
42 x 30
Size (Max. Waist x Inseam)
42 in x 30 in
Details
Item
Flame Resistant Pants
Material Trade Name
Cotton Denim
Fabric Weight
14.5 oz
Color
Dark Blue
Gender
Men's
Inseam
30 in
Standards
ASTM 1506, NFPA 70E, OSHA Final Rule 1910.269
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Features
An Action Gusset for Ease of Movement, Improved Fit in the Seat, Knees and Bottom Leg Opening, Safety Orange Outside ID for High Visibility, Thigh
Number of Pockets
5
Includes Cargo Pocket
No
Includes Belt Loops
Yes
Description
Arc Flash PPE Category 2, Color Dark Blue, Fabric Weight 14.5 oz, Features An Action Gusset for Ease of Movement, Improved Fit in the Seat, Knees and Bottom Leg Opening, Safety Orange Outside ID for High Visibility, Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Jean, Material Trade Name Cotton Denim, Maximum Waist Size 42 in, Number of Pockets 5, Size 42x30, Standards ASTM 1506, NFPA 70E, OSHA Final Rule 1910.269, Tag Size 42 x 30, Includes Cargo Pocket No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.